-
VFD4A8MS11ANSAADelta Products Drives, MS300 SeriesItem NumberVFD4A8MS11ANSAAMFG Item NumberVFD4A8MS11ANSAASeriesMS300Product Description1HP 0.75kW 115V 4.8A HD 5.5A NDSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.8 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 120 VAC Input Range Voltage (AC) 100-120 VAC Max Frequency 599 Hz Frame Size C1 Depth 5.98 " Width 3.43 " Height 6.18 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD055C43ADelta Products Drives, C2000 SeriesItem NumberVFD055C43AMFG Item NumberVFD055C43ASeriesC2000Product DescriptionDrive, AC, 7.5HP, 480V, 3PH, 12A, VTSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 7.5 hp Amps (Constant Torque Rating) 11 A Amps (Variable Torque Rating) 12 A Closed Loop Yes AC Line Regenerative Yes Operator Controls Keypad Included Motor Control-Max Level Closed Loop Vector Input Range Voltage (AC) 323-528 VAC Frame Size A Depth 6.69 " Width 5.12 " Height 9.84 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD7A5MS23ANSAADelta Products Drives, MS300 SeriesItem NumberVFD7A5MS23ANSAAMFG Item NumberVFD7A5MS23ANSAASeriesMS300Product Description2HP 1.5kW 230V 7.5A HD 8.0A NDSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 7.5 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size B1 Depth 5.63 " Width 72 " Height 5.59 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD4A8MS23ANSAADelta Products Drives, MS300 SeriesItem NumberVFD4A8MS23ANSAAMFG Item NumberVFD4A8MS23ANSAASeriesMS300Product Description1HP 0.75kW 230V 4.8A HD 5.0A NDSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.8 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size A5 Depth 5.63 " Width 2.68 " Height 5.04 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD2A5MS11ANSAADelta Products Drives, MS300 SeriesItem NumberVFD2A5MS11ANSAAMFG Item NumberVFD2A5MS11ANSAASeriesMS300Product Description1/2HP 0.4kW 115V 2.5A HD 2.7A NDSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.5 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 120 VAC Input Range Voltage (AC) 100-120 VAC Max Frequency 599 Hz Frame Size A3 Depth 4.92 " Width 2.68 " Height 5.04 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD2A8MS21ANSAADelta Products Drives, MS300 SeriesItem NumberVFD2A8MS21ANSAAMFG Item NumberVFD2A8MS21ANSAASeriesMS300Product Description1/2HP 0.4kW 230V 2.8A HD 3.2A NDSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.8 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting DIN Rail Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size A3 Depth 4.92 " Width 2.68 " Height 5.04 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD007EL11ADelta Products Drives, VFD-EL SeriesItem NumberVFD007EL11AMFG Item NumberVFD007EL11ASeriesVFD-ELProduct DescriptionDrive, AC, 1Hp 115V InputSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.2 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Nominal Input VAC 120 VAC Input Range Voltage (AC) 100-120 VAC Max Frequency 600 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD007EL23ADelta Products Drives, VFD-EL SeriesItem NumberVFD007EL23AMFG Item NumberVFD007EL23ASeriesVFD-ELProduct DescriptionDrive, AC, 1Hp, 230V Three PhaseSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.2 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Input Range Voltage (AC) 200-240 VAC Max Frequency 600 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD015EL23ADelta Products Drives, VFD-EL SeriesItem NumberVFD015EL23AMFG Item NumberVFD015EL23ASeriesVFD-ELProduct DescriptionDrive, AC, 2Hp, 230V Three PhaseSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 7.5 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Input Range Voltage (AC) 200-240 VAC Max Frequency 600 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VFD037EL43ADelta Products Drives, VFD-EL SeriesItem NumberVFD037EL43AMFG Item NumberVFD037EL43ASeriesVFD-ELProduct DescriptionDrive, AC, 5HP, 460V, 3-Ph InputSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp Amps (Constant Torque Rating) 8.2 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Input Range Voltage (AC) 380-480 VAC Max Frequency 600 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day.